Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
Fixed and variable opening wrench Expert
References
expert:
E110902
rubix:
2517382
ean:
3258951109021
Technical specifications
Opening
9
Length
143
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT FLEX RATCHET WRENCH 9MM
Technical specifications
Attributes
Opening
9
Length
143
mm
Weight
50
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.37
excl. VAT
/
Each
£
14.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 22MMVDE RING SPANNER VDE 2 E 22
BAHCO 1949M-12-13 OPEN RING WRENCH
STAHLWILLE 40483434 9/16 AF COMBI SPANNER 13S
SKF HN26/SNL
GEDORE 8791-16 8791 SPIGOT OPEN END FITTING 16 Z 16MM
BAHCO 8073 CENTRAL NUT ADJUSTABLE WRENCH WITH PHOSPHATE FINISH 305MM
STAHLWILLE 16 SERIES COMBINATION SPANNER OPEN-BOX SMALL 45MM 40094545
FACOM 440.36 COMBINATION WRENCH 36MM
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 24MM 40102424
SKF SNL HOOK SPANNER 75MM HN11/SNL
SCHAEFFLER LOCKNUT-HOOK-380-400 HOOK AND PIN WRENCH LOCKNUT
BAHCO 2M-10-13 RING WRENCH
FACOM 467.16SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 16MM
FACOM T HANDLE WRENCH 99C.10
KNIPEX 980306 NUT DRIVERS WITH HANDLE 232MM