STAHLWILLE 13/16 AF COMBI SPANNER 13S
OPEN BOX 13a Combination wrenches
See technical informationSee documentsReferences
Stahlwille:40484242
Rubix:4526892
EAN:4018754020225



Documents
Product details : STAHLWILLE 13/16 AF COMBI SPANNER 13S
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x47x262 mm |
|---|---|
| Logistic Weight | 204 g |
| Opening | 13/16 |
| Length | 260 mm |
| Type | box wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 24.00 excl. VAT
/ Each
£ 28.80 incl. VAT
- Usually arrives within 14 working days
