FACOM OPEN-END WREN 34.3/16
34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
See technical informationReferences
Facom:34.3/16
Rubix:1233492
EAN:3148510983004

Product details : FACOM OPEN-END WREN 34.3/16
34 - "micromechanic" fork wrenches angled at 15° and 75° in inches
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Dimensions in inches: from 3/16" to 11/16".
- Finish: Satin chrome-plated.
- "micromechanic" fork wrenches: the short handle and slender heads allow access to confined spaces.
- Heads angled at 15° and 75° for use on nuts inaccessible with a standard wrench.
- Dimensions in inches: from 3/16" to 11/16".
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Packaged dimensions (D x W x H) | 80x15x5 mm |
| Package weight | 9 g |
| Opening | 3/16 |
| Length | 75 mm |
| Type | flat wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.56 excl. VAT
/ Each
£ 10.27 incl. VAT
- Delivery usually within ( 14 ) days
