Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
Socket spanner 2C t handle - 2133 T
References
gedore:
2133 T 7
rubix:
399A5350
manufacturer :
2647656
ean:
4010886933404
Technical specifications
Opening
7
Length
222
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 2133 T 7 SOCKET WRENCH WITH 2C-T-HANDLE MM
With hanging hole. Dop depth 25 mm. GEDORE vanadium steel 31CrV3, matt chrome-plated.
Socket spanner with 2C-T handle 7 mm with hanging hole cap depth 25 mm GEDORE vanadium steel 31CrV3, matt chrome-plated
Technical specifications
Attributes
Logistic Weight
101
g
Opening
7
Length
222
mm
Weight
101
g
Finishing
chromed
Type
socket wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.75
excl. VAT
/
Each
£
29.70
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 467BF.8 FLEX COMB RATCHETING WRENCH 8MM
FLOGGING SPANNER OPEN ENDED 46MM X 255MM LONG
FACOM 98B.8 TEE SOCKET WRENCH 8MM
STAHLWILLE 02500060 3/8 INCH DRIVE X 1.3/8 AF CROW-FOOT
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
ROTHENBERGER 70162-24 ALUMINIUM PIPE WRENCH WITH 90DEG OFFSET 600MM
GEDORE 894 90 SINGLE OPEN ENDED SPANNER 90MM
FACOM H/D HOOK WRENCH 119.3/4
FACOM COMBINATION WRENCH 440.5/16SR
FACOM COMBINATION W 40.21LA
FACOM COMBINATION WRENCH 41.7
FACOM O/END WREN 44.5/8X11/16
BAHCO 9070 PC COMB.ADJUSTABLE 6IN
GEDORE 12MM MIDGET SPANNER 8 12
STAHLWILLE COMBINATION SPANNER 40082424 24MM