References
Draper Expert:55718
Rubix:1428734

Product details : DRAPER EXPERT 55718 OPEN END SPANNER 17 X 19MM
Forged from chrome vanadium steel hardened, tempered, chrome plated and fully polished. Open ends set at 15°.
Expert Quality, forged from chrome vanadium steel hardened, tempered, chrome plated and fully polished. Open ends set at 15°.
Technical specifications
Attributes
| Opening | 17 x 19 mm |
|---|---|
| Length | 220 mm |
| Type | open-end wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Delivery usually within ( 7 ) days
