Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
MELFORM MEL TM 1 6MM HEX X 7MM HEX X 100MM LONG BOX SPANNER
MELFORM MEL TM 1 6MM HEX X 7MM HEX X 100MM LONG BOX SPANNER
Metric Double Ended TM Range
References
melco:
TM1
rubix:
046691
Technical specifications
Opening
1
Length
100
mm
See all Specifications
Product details
Technical specifications
Product details : MELFORM MEL TM 1 6MM HEX X 7MM HEX X 100MM LONG BOX SPANNER
Bright plated finish
Technical specifications
Attributes
Opening
1
Length
100
mm
Finishing
other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 8MM 40100808
BAHCO 4020L-M-4 LILLIPUT COMBINATION WRENCH 4MM
STAHLWILLE 41032022 20 X 22MM DOUBLE END RING SPANNER
FACOM RING WRENCH 59.6X7
GEDORE 2133 13 13MM NUT DRIVER WITH 3C-HANDLE
FACOM 467B.24 24MM RATCHET SPANNER
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
FACOM 64.16X18 64 RATCHETING RING SPANNER 16 X 18MM
STAHLWILLE 40486969 1.13/16 AF COMBI SPANNER 13S
BAHCO 1952M-12 COMBINATION WRENCH
BAHCO 111M-8 COMBINATION WRENCH 8MM
BAHCO 111Z-2.5/8 COMBINATION WRENCH
BAHCO 4040M-24-27 FLEX HEAD SPANNER
GEDORE RINGSLOGSPANNER 90MM 306 90
GEDORE 16MM COMB SPANNER 6091610