Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube cutter
MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM
MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM
Tube cutter Milwaukee
References
milwaukee:
48229250
rubix:
395A6486
ean:
0045242521210
Product details
Technical specifications
Product details : MILWAUKEE 48229250 MINI TUBE CUTTER 3-15MM
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.30
excl. VAT
/
Each
£
26.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RIDGID 30088 RC 2375 CUTTER RACH
IRWIN RECORD TUBE CUTTER 200-30C
DRAPER EXPERT 10580 3-30MM PIPE CUTTER
RIDGID 32825 2 THREE WHEEL PIPE CUTTER
ROEBUCK TELESCOPIC TUBE CUTTER 180MM 864593
KNIPEX 902202SB TWISTCUT FOR CORRUGATED TUBES STRIPPER 100MM
RIDGID 31803 TUBE CUTTER
FACOM DE.8PB RATCHET EXHAUST PIPE CUTTER
ROEBUCK BLADE FOR CABLE CUTTER 40 840542
RIDGID 32845 4 THREE WHEEL PIPE CUTTER
ROTHENBERGER PIPE CUTTER SUPER 2IN 10 - 60MM 70045
MILWAUKEE 48229258 MINI TUBE CUTTER 3-22MM
KNIPEX 902540 PIPE CUTTER FOR COMPOSITE AND PLASTIC 210MM
LENOX 10507460 PRO TUBE CUTTER 3-35MM
KNIPEX 903102BK KNIPEX TUBIX PIPE CUTTER 180MM