References
Rothenberger:88801
Rubix:2574234

Product details : ROTHENBERGER 15MM PIPE SLICE TUBE CUTTER 88801
Pipeslice™ is the original genuine pipe cutting tool and The Corgi award winner for technical innovation. It is a single handed plumbing tool that makes copper pipe cutting easy, with just a few simple twists of the wrist. The practical design allows single handed operation with automatic adjusting and locking-on for ease of use. Available in a comprehensive range of sizes, Pipeslice™ provides the ultimate clean cut through copper piping in both accessible and confined spaces. Pipeslice™ comes corrosion resistant Electroplate Zinc Plated & Trivalent Passivate.
Strengths
The Original Pipeslice™ replacement cutting wheels for continuous accurate cutting with minimal burr
Allows single handed pipe cutting on clipped pipes and in confined spaces
Allows single handed pipe cutting on clipped pipes and in confined spaces
Technical specifications
Attributes
| Capacity | 15 mm |
|---|---|
| Tube material | copper |
| Weight | 0.24 kg |
Show UNSPSC/ECL@SS
£ 26.45 excl. VAT
/ Each
£ 31.74 incl. VAT
- Sold out
