Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 25/32 IN A/F
BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 25/32 IN A/F
Socket Expert
References
expert:
E113705
rubix:
2014668
ean:
3258951137055
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT BI-HEX SOCKET 12 POINT STANDARD 1/2 IN DR 25/32 IN A/F
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Finishing
Chromed
Weight
86
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.95
excl. VAT
/
Each
£
5.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/4 6 POINT IMPACT SOCKET 32MM E113471
GEDORE E12 TORX 1/2DRSOCKET TX 19 E12
BAHCO A6700DZ-9/32 SOCKET 1/4 AEROSPACE
FACOM SOCKET M.63HA
FACOM SOCKET NS.22LA
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 7/16 A/F
STAHLWILLE 1/4 INCH DRIVE X 4MM SOCKET HEXAGON
STAHLWILLE 56IMP19 19-3/4 DEEP HEX SOCKET
GEDORE 10MM 1/4DR SOCKET 20 10
SOCKET 1/4 DRIVE DEEP - 13MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 3/4 A/F
FACOM K.2'1/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 2.1/8 A/F
STAHLWILLE 02420038 3/8 INCH DRIVE X 11/16 DEEP SOCKET BI-HEX
STAHLWILLE 01020045 40L HEX SOCKET EXTRA DEEP 4.5MM
ROEBUCK HEX SOCKET 1/4 DRIVE X 6MM