Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 22MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 22MM
Socket Expert
References
expert:
E113792
rubix:
2014776
ean:
3258951137925
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 22MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Finishing
chromed
Weight
221
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NM.32ELA
ROEBUCK 880149 3/8IN DRIVE SOCKET BI-HEX20MM
01530014 1/4 DRV SOCKET 7/32
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
FACOM SOCKET NK.27LA
FACOM SOCKET NM.46A
BAHCO SB7800SM15 15MM HEX SOCKET 1/2 IN DRIVE 38 MM OVERALL.
ROEBUCK SOCKET 1/2 HEX 19MM 865338
BAHCO 8900DZ-1.3/16 SOCKET 3/4
GEDORE D32 46MM BI-HEX SOCKET
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 41MM
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 9MM
GEDORE K19L-22 IMPACT SOCKET K19L 1/2IN SQ DR X 22MM
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 3MM
MILWAUKEE 4932492510 3/8 DRIVE SAE DEEP CHROME SOCKET 10PC SET