Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 24MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 24MM
Socket Expert
References
expert:
E113794
rubix:
2014778
ean:
3258951137949
Technical specifications
Square drive adapter
3/4
''
Length
51
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 24MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
51
mm
Finishing
Chromed
Weight
237
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NM.41A
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 19MM
BAHCO 7800DM-23 SOCKET 1/2
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 10MM
FACOM K.24HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 24MM
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 12MM
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 22MM
BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
STAHLWILLE 02020022 3/8 INCH DRIVE X 22MM SOCKET EX DP BI-HEX
FACOM S.13H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 13MM
KNIPEX 983713 HEXAGON SOCKET WRENCHES 3/8 45MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 18MM
STAHLWILLE 01030012 1/4 INCH DRIVE X 12MM SOCKET BI-HEX