Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 22MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 22MM
Socket Expert
References
expert:
E113845
rubix:
2014818
ean:
3258951138458
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 22MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
Chromed
Weight
86
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IMPACTSKT5/8AF K19-5/8AF
FACOM 38MM N/S 3/4 SOCKET K.38SR
ROEBUCK SOCKET 1/2 HEX 11MM 865330
STAHLWILLE 01240010 1/4 INCH DRIVE X 10MM SOCKT BI-HEX EX DP
FACOM SOCKET NS.22LA
FACOM K.40B K-B SOCKET BI-HEX 3/4 INCH DRIVE 40MM
ROEBUCK LONG SERIES HEX SOCKET 1/2 INCH DRIVE X 12MM
STAHLWILLE 75MM 1IN DR IMP SOCK 26010075
STAHLWILLE 1/4 INCH DRIVE X 7MM SOCKET HEXAGON
BAHCO K7806M-17 POWER SOCKET 1/2 DEEP
FACOM NS.12A 1/2 DRIVE METRIC 6-POINT IMPACT SOCKETS 12MM
FACOM NS.1'A SOCKET NS.1A
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
STAHLWILLE 05010019 3/4 INCH DRIVE X 19MM HEX SOCKET
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM