Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 50MM
BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 50MM
Socket Expert
References
expert:
E113811
rubix:
2014795
ean:
3258951138113
Technical specifications
Square drive adapter
3/4
''
Length
70
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT HEX SOCKET 6 POINT 3/4 INCH 50MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
70
mm
Finishing
Chromed
Weight
725
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.31
excl. VAT
/
Each
£
41.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE RED R63002708 27MM 1/2 SQUARE DRIVE IMPACT SOCKET
ROEBUCK 880178 1/2IN DRIVE SOCKET BI-HEX20MM
ROEBUCK 880120 1/4IN DRIVE HEX SOCKET DEEP 8MM
BAHCO A7400DM-12 SOCKET 3/8IN AEROSPACE
STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
BAHCO 7800DM-26 SOCKET 1/2
ROEBUCK SOCKET 1/2 HEX 27MM 865346
FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 9/16 A/F S.9/16
STAHLWILLE 02420032 3/8 INCH DRIVE X 1/2 DEEP SOCKET BI-HEX
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 10MM
FACOM NSD.22B 1/2 INCH DRIVE 22 MM 12 P IMPACT SOCKET
ROEBUCK 880146 3/8 DRIVE SOCKET BI-HEX 17MM 1
BRITOOL EXPERT E11 HEX SOCKET 6 POINT STANDARD 1/2 INCH DRIVE 9MM
FACOM S.5/8LA S DEEP BI-HEX SOCKET 5/8 INCH A/F
GEDORE E12 TORX 1/2DRSOCKET TX 19 E12