Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
ROEBUCK 08M33 MAGNETIC IMPACT SOCKET 1/2 INCH DRIVE 33MM
ROEBUCK 08M33 MAGNETIC IMPACT SOCKET 1/2 INCH DRIVE 33MM
Socket Unbranded
References
unbranded:
08M33
rubix:
244918
Technical specifications
Square drive adapter
1/2
''
Product details
Technical specifications
Product details : ROEBUCK 08M33 MAGNETIC IMPACT SOCKET 1/2 INCH DRIVE 33MM
Manufactured from quality chrome vanadium steel with an anti-corrosive black oxidised finish. Conforms to DIN 3129 and DIN 3121.
Technical specifications
Attributes
Square drive adapter
1/2
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.43
excl. VAT
/
Each
£
20.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/32
BAHCO 7800DZ-9/16 SOCKET 1/2
GEDORE 7MM 3/8DR BIHEX SKT D 30 7
FACOM R.6E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 6MM
GEDORE 6329880 IMPACT SOCKET 1.1/2DR X 120MM
STAHLWILLE 03420036 1/2 INCH DRIVE X 5/8 DEEP SOCKET BI-HEX
STAHLWILLE 03010019 1/2 INCH DRIVE X 19MM SOCKET BI-HEX
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/16 A/F
FACOM S.19 S BI-HEX SOCKET 1/2 INCH DRIVE 19MM
FACOM SOCKET NM.36A
STAHLWILLE 01640014 1/4 INCH DRIVE X 7/32 SOCKET DEEP BI-HEX
ROEBUCK 880180 1/2IN DRIVE SOCKET BI-HEX22MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 19MM
FACOM NSD.29B 1/2 INCH DRIVE 29MM 12 P IMPACT SOCKET
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.1/2 INCH A/F