References
Stahlwille:26010050
Rubix:121A2345
EAN:4018754016365




Technical specifications
| Square drive adapter | 1 inch '' |
|---|---|
| Diameter | 74.5 mm |
| Length | 82 mm |
Documents
Product details : STAHLWILLE 26010050 65MM IMPACT SOCKET
1" internal square connection, DIN 3129/ISO 1711-2, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x82 mm |
|---|---|
| Logistic Weight | 1362 g |
| Square drive adapter | 1 inch '' |
| Diameter | 74.5 mm |
| Length | 82 mm |
| Square | 25.4 mm |
| Diameter (inch) | 2.93 '' |
| Finishing | gunmetal |
| Weight | 1362 g |
Show UNSPSC/ECL@SS
£ 86.10 excl. VAT
/ Each
£ 103.32 incl. VAT
- Usually arrives within 14 working days