Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 18MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 18MM
Socket Expert
References
expert:
E113498
rubix:
2014455
ean:
3258951134986
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 18MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NM.35A
FACOM SOCKET NS.21LA
GEDORE IMPACT SOCKET K 21 65
FACOM K.1'7/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 1.7/8 A/F
STAHLWILLE 05010046 3/4 INCH DRIVE X 46MM HEX SOCKET
BAHCO K7801M-36 POWER SOCKET 1/2
FACOM NSX.45L 45 TORX IMPACT BIT 1/2DRV
GEDORE 19L-11 1/2 SQ DRIVE 11MM DEEP SOCKET 1718746
GEDORE D19-25/32AF BI-HEX SOCKET
ROEBUCK 06M21L DEEP IMPACT SOCKET 3/8 INCH DRIVE X 21MM
STAHLWILLE 05010033 3/4 INCH DRIVE X 33MM HEX SOCKET
GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
FACOM SOCKET NS.1/2A
BAHCO 8900SM-30 SOCKET 3/4
FACOM NSD.27B 1/2 INCH DRIVE 27MM 12 P IMPACT SOCKET