Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
Socket Expert
References
expert:
E113844
rubix:
2014817
ean:
3258951138441
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SOCKET 12 POINT STANDARD 3/8 INCH 21MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Finishing
chromed
Weight
72
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.37
excl. VAT
/
Each
£
5.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 15MM 06M15
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 2.1/2 A/F
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 18MM
GEDORE 19 21 SOCKET 1/2 HEXAGON MM
GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM
ROEBUCK 880118 1/4IN DRIVE HEX SOCKET DEEP 6MM
FACOM NSD.28B 1/2 INCH DRIVE 28MM 12 P IMPACT SOCKET
BAHCO A7402DM-10 SOCKET 3/8IN AEROSPACE
STAHLWILLE 02110017 3/8 INCH DRIVE X 17MM HEX SOCKET
ROEBUCK 880144 3/8IN DRIVE SOCKET BI-HEX15MM
STAHLWILLE 03420064 1/2 INCH DRIVE X 1.1/2 DEEP SOCKET BI-HEX
STAHLWILLE 03010031 1/2 INCH DRIVE X 31MM SOCKET BI-HEX
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 22MM
BAHCO 8900DM-50 SOCKET 3/4
FACOM LONG SOCKET JTX.16