GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM


Impact wrench socket 1/2" 6-sided long model K19 L

References
gedore:K 19 L 18
rubix:399A5404
manufacturer :6197870
ean:4010886619780
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter18 mm
Length82 mm
See all Specifications

Product details : GEDORE K 19 L 18 IMPACT SOCKET 1/2 LONG HEXAGON MM


Impact socket 1/2", long 18 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight255 g
Square drive adapter1/2 ''
Diameter18 mm
Length82 mm
FinishingPolished
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
  • Usually arrives within 14 working days