Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 17MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 17MM
Socket Expert
References
expert:
E113607
rubix:
2014437
ean:
3258951136072
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 17MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8900SM-24 SOCKET 3/4
T40 1/2 IMPACT SOCKET
FACOM S.15LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 15MM
ROEBUCK DEEP IMPACT SOCKET 1/2 INCH DRIVE 23MM
BAHCO K8901M-50 IMPACT SOCKET 3/4
FACOM K.27LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 27LA
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 11MM E113491
ROEBUCK HEX SOCKET 1/2 DRIVE 1-1/16 INCH A/F
FACOM J.19 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 19MM
FACOM J.17 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 17MM
GEDORE D19-25/32AF BI-HEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 7MM
KNIPEX 984713 HEXAGON SOCKET WRENCHES 1/2 55MM
GEDORE IMPACT SOCKET K19 17MM
FACOM SOCKET NK.23LA