Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 16MM
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 16MM
Socket Expert
References
expert:
E113496
rubix:
2014453
ean:
3258951134962
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 16MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.23
excl. VAT
/
Each
£
7.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SOCKET NM.22LA
FACOM LONG SOCKET J.18HLA
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 18MM
ROEBUCK BI-HEX SOCKET 3/8 INCH DRIVE X 14MM
FACOM SOCKET NSB.30
BAHCO K9801M-75 POWER SOCKET 1.1/2IN 75MM
ROEBUCK HEX SOCKET 3/8 DRIVE X 10MM
STAHLWILLE 1/4 INCH DRIVE X 4MM SOCKET HEXAGON
GEDORE 19 32 6132740 32MM X 1/2SQ SOCKET
GEDORE 3/4DRSQ 30MM IMP SKT K 32 30
BRITOOL EXPERT E11 BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 15MM
STAHLWILLE 03010018 1/2 INCH DRIVE X 18MM SOCKET BI-HEX
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 16MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 8MM
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM