Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 18MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 18MM
Socket Expert
References
expert:
E117271
rubix:
2014714
ean:
3258951172711
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 18MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.58
excl. VAT
/
Each
£
11.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 9500SM-41 SOCKET HEXAGON 1IN
BAHCO A7400DM-12 SOCKET 3/8IN AEROSPACE
ROEBUCK 08M24M MAG STANDARD IMPACT SOCKET 1/2 INCH X 24MM
BAHCO K8901M-55 IMPACT SOCKET 3/4
GEDORE 34MM1DRIMPSOCKET K 21 34
GEDORE 14MMIMPACTSOCKET3/8D K 30 14
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 13MM
FACOM S.7/16 S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 7/16 A/F
GEDORE DEEP IMPACT SOCKET K 37 L 95
GEDORE D32 46MM BI-HEX SOCKET
"KNIPEX 98373/8"" HEXAGON SOCKET WRENCHES 3/8 42MM"
ROEBUCK DEEP HEX IMPACT SOCKET 1/4 INCH DRIVE X 11MM
GEDORE 3/8DR IMPEXTSN 125MM KB 3090-5
ROEBUCK HEX IMPACT SOCKET 3/8 INCH DRIVE X 22MM
FACOM SOCKET NM.30LA