Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
Socket Expert
References
expert:
E113793
rubix:
2014777
ean:
3258951137932
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
See all Specifications
Product details
Technical specifications
Product details : EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Finishing
chromed
Weight
244
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.30
excl. VAT
/
Each
£
19.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 60MM
GEDORE DEEP IMPACT SOCKET K 37 L 95
ROEBUCK DEEP IMPACT SOCKET 3/4 INCH DRIVE 46MM 1.13/16 A/F
GEDORE IMPACT SOCKET K19 30MM
ROEBUCK HEX SOCKET 1/2 DRIVE 11/16 INCH A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 10MM
BAHCO 7800DM-22 SOCKET 1/2
BAHCO 7800DM-24 SOCKET 1/2
BRITOOL EXPERT E11 STANDARD HEX SOCKET 6 POINT 1/4 INCH DRIVE 13MM
STAHLWILLE 03410034 1/2 INCH DRIVE X 9/16 SOCKET BI-HEX
BAHCO 7800DM-29 SOCKET 1/2
BRITOOL EXPERT 6 POINT STANDARD SOCKET 1/411MM E117351
FACOM 1-1/2 DRIVE INCH LONG REACH SOCKETS S.9/16LA
BAHCO 7800DZ-1.3/16 SOCKET 1/2
FACOM K.41LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 41LA