Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
Socket Expert
References
expert:
E031504
rubix:
2517578
ean:
3258950315041
Technical specifications
Square drive adapter
3/8
''
Length
45.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 9MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
45.5
mm
Finishing
chromed
Weight
47
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.96
excl. VAT
/
Each
£
7.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 24MMIMPACTSOCKET3/8D K 30 24
GEDORE RED R61003214 32MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK 880123 1/4IN DRIVE HEX SOCKET DEEP 11MM
STAHLWILLE 03030013 1/2 INCH DRIVE X 13MM HEX SOCKET
ROEBUCK SOCKET 1/2 HEX 21MM 865340
FACOM NSD.23B 1/2 INCH DRIVE 23 MM 12 P IMPACT SOCKET
ROEBUCK 880210 3/8IN DRIVE 6 POINT 13MM SOCKET
GEDORE D 19 36 1/2 DRIVE BI-HEX METRIC SOCKET 36MM 2194686
BRITOOL EXPERT DEEP HEX SOCKET 6 POINT LONG-REACH 1/4 INCH DRIVE 7MM
FACOM J.23 J SERIES BI-HEX SOCKET 3/8 INCH DRIVE 23MM
FACOM R.11E R BI-HEX SOCKET 12-POINT OGV 1/4 INCH DRIVE 11MM
BRITOOL EXPERT 1/2 INCH 6 POINT STANDARD SOCKET 13MM
GEDORE 27MM1/2DRIMPSOCKET K 19 27
FACOM J.16LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 16MM
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM