Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 22MM
BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 22MM
Socket Expert
References
expert:
E117274
rubix:
2014717
ean:
3258951172742
Technical specifications
Square drive adapter
1/2
''
Length
79
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E11 DEEP HEX SOCKET 6 POINT 1/2 INCH DRIVE 22MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
79
mm
Finishing
Chromed
Weight
215
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.82
excl. VAT
/
Each
£
14.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 02420024 3/8 INCH DRIVE X 3/8 DEEP SOCKET BI-HEX
BAHCO A6800DZ-9/16 SOCKET 1/4 AEROSPACE
FACOM K-B SOCKET BI-HEX 3/4 INCH DRIVE A/F K.3/4B
ROEBUCK SOCKET 1/2 DRIVE 15/16 INCH A/F
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 11/16 A/F
FACOM S.10 S BI-HEX SOCKET 1/2 INCH DRIVE 10MM
GEDORE 12MMIMPACTSOCKET3/8D K 30 12
FACOM R.5/16E R 1/4 DRIVE 12-PNT OGV SKT 5/16
FACOM 12MM D SOCKET 1/2 DRIVE S.12HLA
BAHCO K7801M-25 POWER SOCKET 1/2
FACOM IMPACT SOCKET NK.32A
FACOM J.1/2LA 3/8SD BI-HEX DEEP SOCKET 1/2AF
GEDORE 3/8 DRIVE 10M SOCKET D 30 L 10
GEDORE 9/16AF1/2DRIMPSKT K 19 9/16AF
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 18MM