Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
Socket Expert
References
expert:
E030941
rubix:
2517582
ean:
3258950309415
Technical specifications
Square drive adapter
3/8
''
Length
25.7
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
25.7
mm
Finishing
Chromed
Weight
22
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.46
excl. VAT
/
Each
£
4.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 1/2AF1/2DRIMPSOCKET K 19 1/2AF
GEDORE 7/8AF3/4DRIMPSKT K 32 7/8AF
FACOM SOCKET NS.3/8A
FACOM S.8 S BI-HEX SOCKET 1/2 INCH DRIVE 8MM
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 1/2 INCH DRIVE 16MM
STAHLWILLE 23070060 IMPACT SCREWDRIVER SOCKET 1/2 SQ. DR TORX T60
FACOM SOCKET D.138
STAHLWILLE 03020014 1/2 INCH DRIVE X 14MM DEEP SOCKET BI-HEX
GEDORE 1/2 X 16MM SOCKET 19 16
STAHLWILLE 03020018 1/2 INCH DRIVE X 18MM DEEP SOCKET BI-HEX
FACOM J.12LA SOCKET DEEP BI-HEX 3/8 INCH DRIVE 12-POINT OGV 12MM
ROEBUCK 880279 1/2IN DRIVE HEX /6 POINT 1 1/4/IN A/F SOCKETS
BRITOOL EXPERT 1/2 INCH IMPACT SOCKET 19MM
BAHCO K7801M-8 POWER SOCKET 1/2
FACOM 3/8 DRIVE SOCKET V THIN WALLS JB.9/16