Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
Socket Expert
References
expert:
E031515
rubix:
2517543
ean:
3258950315157
Technical specifications
Square drive adapter
3/8
''
Length
63.5
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 DEEP HEX SOCKET 6-POINT 3/8 INCH SQUARE DRIVE 22MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
63.5
mm
Finishing
Chromed
Weight
150
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.83
excl. VAT
/
Each
£
9.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880121 1/4IN DRIVE HEX SOCKET DEEP 9MM
"ISS BH1209 9/16 BI-HEX 3/4"" SQUARE DRIVE"
FACOM S.23H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 23MM
"WERA 003567 8790HMB SOCKET 3/8"" DRIVE 22.0/30 ZYKLOP"
GEDORE K 19 LS IMPACT SOCKET 1/2 WITH PROTECTIVE SLEEVE MM
BAHCO A6800DM-7 SOCKET 1/4IN AEROSPACE
FACOM SOCKET NK.41A
FACOM 1/4 AF 1/4 DRIVE DP IMPACT SOCKET R.1/4EL
FACOM IMPACT SOCKET NK.46A
ROEBUCK HEX IMPACT SOCKET 1/4 INCH DRIVE 4MM
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 6MM
FACOM SOCKET NS.11LA
FACOM NK.18A 3/4 DRIVE METRIC 6-POINTS IMPACT SOCKETS 18MM
BAHCO 7400SM-13 SOCKET 3/8
STAHLWILLE 23020027 1/2DRX 27 DEEP HEX IMP SKT