GEDORE K 19 LS IMPACT SOCKET 1/2 WITH PROTECTIVE SLEEVE MM


Impact wrench socket with protective sleeve K 19 LS

References
gedore:K 19 LS 19
rubix:399A5474
manufacturer :2178222
ean:4010886881811
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
See all Specifications

Product details : GEDORE K 19 LS IMPACT SOCKET 1/2 WITH PROTECTIVE SLEEVE MM


Impact socket 1/2" with protective sleeve, 19 mm Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 Thin-walled to protect the alloy wheels GEDORE special steel, manganese-phosphated

Technical specifications


Attributes
Logistic Weight210 g
Square drive adapter1/2 ''
Diameter19 mm
Length82 mm
Finishingpolished
Show UNSPSC/ECL@SS
£ 34.70 excl. VAT
/ Each
£ 41.64 incl. VAT
  • Usually arrives within 14 working days