Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
Socket Expert
References
expert:
E113606
rubix:
2014436
ean:
3258951136065
Technical specifications
Square drive adapter
1/2
''
Length
78
mm
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH LONG IMPACT SOCKET 16MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.77
excl. VAT
/
Each
£
12.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880167 1/2IN DRIVE SOCKET BI-HEX8MM
BRITOOL EXPERT E11 DEEP BI-HEX SOCKET 12 POINT 1/2 INCH DRIVE 24MM
BAHCO K7806Z-15/16 POWER SOCKET 1/2 DEEP
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 26MM
EXPERT E113793 BRIT 3/4 6 PNT SKT 23MM
FACOM NSI.17L REINFORCED LONG IMPACT SOCKETS 1/2IN DRIVE 17 MM
ROEBUCK HEX SOCKET 1/4 DRIVE 1/2 INCH A/F
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 27MM
BAHCO 7800SM-13 SOCKET 1/2
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM SOCKET B.J18A1
"WERA 003602 8790HMC SOCKET 1/2"" DRIVE 11.0/37 ZYKLOP"
FACOM SOCKET NS.1/2A
GEDORE 22MM HEX LONG SOCKET D 19 L 22
ISS 24M52 1-1/2 DRIVE 1-1/4 WHIT SOCKET