Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E22
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E22
Screwdriver bit socket Expert
References
expert:
E031933
rubix:
2517444
ean:
3258950319339
Technical specifications
Square drive adapter
1/2
''
Length
38
mm
Imprint size
e22
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E22
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
38
mm
Imprint size
e22
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.69
excl. VAT
/
Each
£
6.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 6MML INHEXSOCKET1/2D IN 19 L 6-160
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
FACOM SXM45 SXM TORX BIT SOCKET 1/2 INCH DRIVE T45
FACOM NSHM.19 1/2IN DRIVE IMPACT 19MM HEX BIT SOCKET
FACOM SOCKET SV.10ELB
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
STAHLWILLE 03100020 1/2 DR X T20 INT.TORX DRIVER SOCKET
FACOM SOCKET SV.14LB
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
1 DR X 19MM INHEX SOCKET
GEDORE ITX30L T40 LNG TORX BIT