Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
Screwdriver bit socket Expert
References
expert:
E030930
rubix:
2517547
ean:
3258950309309
Technical specifications
Square drive adapter
3/8
''
Length
29
mm
Imprint size
e14
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
29
mm
Imprint size
e14
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.79
excl. VAT
/
Each
£
4.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 7MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30
GEDORE 6MM INHEXSOCKET1/2D IN 19 L 6-140
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
STAHLWILLE 1054/10 03151410 10MM X 1/2SQ X 140MM INHEX SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E14
GEDORE ITX 30 L T30 T30 3/8 DR SOCKET 62MM BIT LENGTH 1394207
STAHLWILLE 01120004 44K INHEX SOCKET 1/4 INCH DRIVE 4MM
FACOM SV.6B 1/2DR XZN SPLINE BIT SOCKET M6
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT 3/8 INCH BIT SOCKET HEX 6MM
1/2DRXT30 INT.TORX DRIVER SKT
GEDORE INX19L 8-100 TORX BIT