Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03131450
rubix:
80089868
ean:
4018754006847
Technical specifications
Square drive adapter
1/2
''
Length
140
mm
Imprint size
T50
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 1054TX X 1/2 DRIVE TX50 L/R SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
140
mm
Imprint size
T50
Model
1054TX/2054TX
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.71
excl. VAT
/
Each
£
33.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 4 PC 3/8 INCH TRX BIT SOCKET SET
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T20 1/2 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T25
"WERA 003375 8767 A HF/1 TX SOCKET SET 1/4""/100MM METRIC ZYKLOP 4PC"
STAHLWILLE 02060006 3/8 INCH DRIVE X M6 INHEX SOCKET TRI-SQUARE
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
GEDORE 100MM1/2DRDPBITSKT INX19L-6-100
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
FACOM SOCKET SV.12LB
GEDORE ITX 30 L T30 T30 3/8 DR SOCKET 62MM BIT LENGTH 1394207
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
STAHLWILLE 23050005 IMHEX IMPACT SOCKET 1/2 INCH X 5MM
1 DR X 19MM INHEX SOCKET