Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
Screwdriver bit socket Expert
References
expert:
E031916
rubix:
2517425
ean:
3258950319162
Technical specifications
Square drive adapter
1/2
''
Length
100
mm
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
100
mm
Imprint size
10 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.65
excl. VAT
/
Each
£
12.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
FACOM SXM.27 SXM TORX BIT SOCKET 1/2 INCH DRIVE T27
STAHLWILLE 49-4 3/8 INCH DRIVE X 4MM INHEX-SOCKET
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 7MM
IN19L S/DRIVER BIT SKT M8-120 X 1/2SQDR
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
EXPERT E031968 1/2IN DRIVE M6 BIT SOCKET
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 02151210 3/8 INCH DRIVE X 10MM LONG INHEX SOCKET
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 17MM E113629
"STAHLWILLE 23050006 SOCKET, IMPACT INHEX, 1/2"" X 6MM"
FACOM BIT SX.45LA