Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
Screwdriver bit socket Expert
References
expert:
E030126
rubix:
2517505
ean:
3258950301266
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T27
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T27
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T27
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T15
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T60
"WERA 003375 8767 A HF/1 TX SOCKET SET 1/4""/100MM METRIC ZYKLOP 4PC"
GEDORE IKS 20 PZD 2 SCREWDRIVER BIT SOCKET 1/4 PZ
GEDORE 1/8AF 3/8DR INHEXSKT IN 30
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T55 1/2 INCH
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
ALLEN SOCKET 5MM
STAHLWILLE 03151007 HEXAGON SOCKET
STAHLWILLE 03131230 1/2 X T30 X 120MM TORX SKT
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 19MM LONG
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM
1/2DRXT40 INT.TORX DRIVER SKT
"WERA 003824 8740C HF HOLD FUNCTION SOCKET 1/2"" IN-HEX 8/60MM ZYKLOP"
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"