Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
Screwdriver bit socket Expert
References
expert:
E030912
rubix:
2517541
ean:
3258950309125
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t8
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T8
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
t8
Imprint
torx
Finishing
chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 9MM
GEDORE INX 19 8 INX19/8 1/2 SQ/DR SPLINE SOCKET
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
STAHLWILLE 01350010 1/4 INCH DRIVE X T10 TORX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 1
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30
FACOM 17MM IMPACT SOCKET NSHM.17
FACOM 10MM INHEX 1/2 DRIVE IMPACT SOC NSHM.10
GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TORX T25 3/8 INCH
WERA 060235 869/4M MAG NUTSETTER 10MM/65MM
GEDORE SOCKET DRIVE IKS 30 2
STAHLWILLE 03450034 1/2 INCH DRIVE X 9/16 INHEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 4MM