Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
Screwdriver bit socket Expert
References
expert:
E031902
rubix:
2517420
ean:
3258950319025
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 5MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
5 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T30
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
STAHLWILLE 02151005 3/8 INCH DRIVE X 5MM LONG INHEX SOCKET
FACOM SV.6B 1/2DR XZN SPLINE BIT SOCKET M6
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T50 1/2 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T55
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
FACOM SOCKET D.34B16L
STAHLWILLE 02100027 3/8 INCH DRIVE X T27 INT.TORX SCREWDRIVER SOCKET
FACOM 8LA 1/2 DRIVE LONG SOCKET SHP.8LA
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 5MM
GEDORE IN 19 9/32AF IN19 9/32 HEX BIT
STAHLWILLE 02100009 3/8 INCH DRIVE X T9 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 01120005 44K INHEX SOCKET 1/4 INCH DRIVE 5MM