Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
Screwdriver bit socket Stahlwille
References
stahlwille:
03100025
rubix:
4527255
ean:
4018754006656
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T25
Product details
Technical specifications
Product details : STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T25
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.65
excl. VAT
/
Each
£
17.58
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
FACOM BIT SX.40LA
"STAHLWILLE 23050006 SOCKET, IMPACT INHEX, 1/2"" X 6MM"
FACOM SOCKET SV.12ELB
GEDORE IN30-4 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 4MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 6MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 12MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T15 1/4 INCH
STAHLWILLE 03450014 1/2 INCH DRIVE X 7/32 INHEX SOCKET
STAHLWILLE 01351040 1/4 INCH DRIVE X T40 TORX SOCKET TAMPER
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
FACOM SOCKET D.34B12L
STAHLWILLE 3/8 INCH DRIVE X 1/4 IN HEX SOCKET
GEDORE IN 21 27 HEX ADAPTOR 27MM X 1 SQ DRIVE