RT-Screwdriver sockets 1/4" for hexagonal Allen screws, inch-sizes
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | 8 mm |
Logistic Weight | 85 g |
---|---|
Packaged dimensions (D x W x H) | 100x22x22 mm |
Package weight | 85 g |
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | 8 mm |
Usually arrives within 14 working days