Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 5MM
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 5MM
Screwdriver bit socket Expert
References
expert:
E031913
rubix:
2517422
ean:
3258950319131
Technical specifications
Square drive adapter
1/2
''
Length
100
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 5MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
100
mm
Imprint size
5 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX 14MM
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E24
STAHLWILLE 1/4DRX 8MM INHEX SOCKET 01120008
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T8
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
STAHLWILLE 1/2 INCH DRIVE SOCKET 03151414
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T50 1/2 INCH
GEDORE 8MM1/2DRHEXBALLSKT IN 19 K 8
FACOM SXM.25 SXM TORX BIT SOCKET 1/2 INCH DRIVE T25
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
3261414 M14 TRISQUARE BIT
GEDORE INX 19 12 SCREWDRIVER BIT SOCKET 1/2 INCH XZN M12 6159780
STAHLWILLE 03261408 M8 12 POINT SPLINE SOCKET
GEDORE ITX30-T27 ITX30 SCREWDRIVER BIT SOCKET TORX T27 3/8 INCH