Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
Screwdriver bit socket Expert
References
expert:
E031910
rubix:
2517449
ean:
3258950319100
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
17 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
17 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.36
excl. VAT
/
Each
£
13.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 23050006 SOCKET, IMPACT INHEX, 1/2"" X 6MM"
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E20
BRITOOL EXPERT 1/4 INCH TRX BIT SOCKET 10 PIECE SET
FACOM STM.4 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
STAHLWILLE 02100040 3/8 INCH DRIVE X T40 INT.TORX SCREWDRIVER SOCKET
FACOM STM.19GRP 1/2 HEXAGON BIT SOCKET OGV GRIP 19MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 12MM
STAHLWILLE 03070010 10MM INHEX SKT + GUIDE 1/2DR
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 5MM
"STAHLWILLE 03151208 1/2"" INHEX SOCKET 8MM LONG"
FACOM 17MM IMPACT SOCKET NSHM.17
STAHLWILLE 03050017 1/2 INCH DRIVE X 17MM INHEX SOCKET
FACOM M14 1/2 DRIVE HEX IMPACT A NSHM.14
GEDORE IN32-14 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 14MM
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM