Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T40
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T40
Screwdriver bit socket Expert
References
expert:
E031922
rubix:
2517432
ean:
3258950319223
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T40
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T40
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T40
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
BRITOOL EXPERT E03 HEX BIT SOCKET LONG 1/2 INCH SQUARE DRIVE 10MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T50
GEDORE 3/8 DR. 10MM BALL ENDED INS. BIT MPIN30LK10
STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
FACOM SOCKET SV.10LB
STAHLWILLE 03450020 1/2 INCH DRIVE X 5/16 INHEX SOCKET
STAHLWILLE 3/8 INCH DRIVE X 5/16 IN HEX SOCKET
STAHLWILLE 05100090 3/4 INCH DRIVE X T90 INT.TORX SOCKET
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 2
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
FACOM SXM.50 SXM TORX BIT SOCKET 1/2 INCH DRIVE T50
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
GEDORE IKS19-PZD2 SCREWDRIVER BIT SOCKET 1/2 PZ2