Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
Screwdriver bit socket Expert
References
expert:
E030915
rubix:
2517537
ean:
3258950309156
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T20
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
T20
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.42
excl. VAT
/
Each
£
5.30
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E10
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T10
STAHLWILLE 03100045 1/2 DR X T45 INT.TORX DRIVER SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E11
STAHLWILLE 03070010 10MM INHEX SKT + GUIDE 1/2DR
GEDORE IN30-7 IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 7MM
GEDORE IN 19 LK 6-140 INK19LK6-140 1/2INDR 6MM BALL END HEX DRIVER
GEDORE IS 19 18X2,5 SCREWDRIVER SOCKET 6656570
FACOM NSX.55B FACOM TORK BIT NSX.55B
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T30 1/2 INCH
GEDORE ITX 32 T70 3/4 INCH DRIVE TORX ITX-32-T70
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TAM/TORX TT27
GEDORE ITX19L T55 100 TORX BIT
STAHLWILLE 03050014 1/2 INCH DRIVE X 14MM INHEX SOCKET
STAHLWILLE 1/4 INCH DRIVE X 5MM INHEX SOCKETS