Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
Screwdriver bit socket Stahlwille
References
stahlwille:
03261412
rubix:
80175927
ean:
4018754007233
Technical specifications
Square drive adapter
1/2
''
Length
140
mm
Imprint size
M12
See all Specifications
Product details
Technical specifications
Product details : "STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
140
mm
Imprint size
M12
Model
3054X
Imprint
XZN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.44
excl. VAT
/
Each
£
24.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
STAHLWILLE 44 A 7/64 1/4 INCH DRIVE X INHEX SOCKET
STAHLWILLE 01351009 1/4 INCH DRIVE X T9 TORX SOCKET TAMPER
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140
STAHLWILLE 03450020 1/2 INCH DRIVE X 5/16 INHEX SOCKET
FACOM SOCKET SV.12LB
FACOM SOCKET D.34B16L
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T27
GEDORE IS 19 16X2,5 SCREWDRIVER SOCKET 1/2 16 X 2.5MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 14MM
"GEDORE IN 19 LK 10-140 SCREWDRIVER 10MM BIT SOCKET 1/2"" DRIVE BALL END"
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 4MM
FACOM SOCKET SHP.6EL2A
STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET