GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
Socket wrench-screwdriver long hex - IN 19 L
See technical informationReferences
Gedore:IN 19 L 8-90
Rubix:80355059
Manufacturer :6157730
EAN:4010886615775


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 90 mm |
| Imprint | hex / allen |
Product details : GEDORE IN 19 S/DRIVER BIT SKT 1/2SQ DRV IN-HEX 8MM 1/2IN LONG
Screwdriver bit socket 1/2", long 8 mm Acc. to DIN 7422 Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, manganese-phosphated * t = stepped hexagon bit 13 mm * not standardised
Technical specifications
Attributes
| Logistic Weight | 95 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Length | 90 mm |
| Imprint | hex / allen |
| Imprint size | 8 mm |
| Model | in 19 l 8-90 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- Delivery usually within ( 8 ) days