Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 7
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 7
Screwdriver bit socket Expert
References
expert:
E030910
rubix:
2517533
ean:
3258950309101
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
7 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 7
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
7 mm
Imprint
Flat
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T30
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T40 1/3 INCH
STAHLWILLE 3/8 INCH DRIVE X 3/16 IN HEX SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
GEDORE ITX19L T55 100 TORX BIT
FACOM 5MM 1/2IN DRIVE SOCKET BIT SHP.5ELA
STAHLWILLE 02151208 3/8 INCH DRIVE X 8MM LONG INHEX SOCKET
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
BRITOOL EXPERT SLOTTED BIT SOCKET 3/8 INCH SQUARE DRIVE 55
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
IN19L S/DRIVER BIT SKT M10 X 140
STAHLWILLE 01450010 1/4 INCH DRIVE X 5/32 INHEX SOCKET
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 4MM
GEDORE ITX 30 L T30 T30 3/8 DR SOCKET 62MM BIT LENGTH 1394207
GEDORE 1/4INHEXDRIVE6MM IN20L-6-60