Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
Screwdriver bit socket Expert
References
expert:
E030902
rubix:
2517562
ean:
3258950309026
Technical specifications
Square drive adapter
3/8
''
Length
50
mm
Imprint size
4 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
50
mm
Imprint size
4 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.18
excl. VAT
/
Each
£
5.02
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE ITX30-T45 ITX30 SCREWDRIVER BIT SOCKET TORX T45 3/8 INCH
BRITOOL EXPERT 1/4 INCH HEXAGON BIT SOCKET 7MM
"GEDORE IS 19 10x1.6 1/2""DRIVE 10 X 1.6 SCREWDRIVER BIT SOCKET 6656140"
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 8MM
FACOM STM.4 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 4MM
ROEBUCK 01438 NUT SETTERS MAGNETIC 13 X 45MM
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
FACOM SOCKET SHP.6EL1A
GEDORE IS 19 6,5X1,2 SCREWDRIVERSOCKET6.5 6161760
GEDORE BALLEND HEX BIT 3/8 IN 30 LK 8
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 19MM E113630
GEDORE 1394223 ITX30L T45 LONG TORX BIT
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 17MM LONG
FACOM 17MM IMPACT SOCKET NSHM.17
STAHLWILLE 05100070 3/4 INCH DRIVE X T70 INT.TORX SOCKET