Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
Screwdriver bit socket Expert
References
expert:
E031923
rubix:
2517433
ean:
3258950319230
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T45
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T45
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
T45
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.17
excl. VAT
/
Each
£
7.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN19 5/16 HEX BIT
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 14MM
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T40 1/4 INCH
STAHLWILLE 03050007 1/2 INCH DRIVE X 7MM INHEX SOCKET
FACOM SOCKET SHP.6EL2A
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE PHILLIPS 3
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 12MM
GEDORE ITX 30 T40 ITX30 SCREWDRIVER BIT SOCKET TORX T40 3/8 INCH
BRITOOL EXPERT 1/4 INCH HEX BIT SOCKET 8 PIECE SET
STAHLWILLE 03450034 1/2 INCH DRIVE X 9/16 INHEX SOCKET
"IN19 S/DRIVER BIT SKT 3/8""AF X 1/2""SQ DR"
STAHLWILLE 01450014 1/4 INCH DRIVE X 7/32 INHEX SOCKET
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH