Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
Screwdriver bit socket Expert
References
expert:
E113623
rubix:
2014424
ean:
3258951136232
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
5 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 5MM E113623
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
5 mm
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.00
excl. VAT
/
Each
£
10.80
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE IN 32 19 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 19MM
STAHLWILLE 02450024 3/8 INCH DRIVE X 3/8 IN HEX SOCKET
FACOM STM.6 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 6MM
FACOM SOCKET SV.8LB
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T25
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
GEDORE IS 30 5,5X1 SCREWDRIVER SOCKET 3/8 SQ.DR FLAT POINT 5.5MM
BRITOOL EXPERT 3/8 INCH TORX BIT SOCKET T20
GEDORE INX 19 10 INX19/10 1/2 SQ/DR SPLINE SOCKET
STAHLWILLE 03100060 1/2 DR X T60 INT.TORX DRIVER SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 8MM
GEDORE 5MMBALLEND1/4DRSKT IN 20 K 5
FACOM SV.6B 1/2DR XZN SPLINE BIT SOCKET M6
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 19MM
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690