Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
Screwdriver bit socket Expert
References
expert:
E031908
rubix:
2517447
ean:
3258950319087
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
12 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
12 mm
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.52
excl. VAT
/
Each
£
10.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01450008 1/4 INCH DRIVE X 1/8 INHEX SOCKET
GEDORE IN 32 L SCREWDRIVER BIT SOCKET 3/4 IN SQ DR IN HEX 17MM LONG
GEDORE IN30 SCREWDRIVER BIT SOCKET HEX 3/8 INCH DRIVE 8MM
BRITOOL EXPERT SOCKET BIT 3/8 INCH SQUARE DRIVE POZIDRIV 3
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 10MM
WERA 060423 869/4M MAG NUTSETTER 8MM/50MM
STAHLWILLE 01351008 1/4 INCH DRIVE X T8 TORX SOCKET TAMPER
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 5MM
GEDORE IN 21 22 1IN SQUARE DRIVE ALLEN KEY SOCKET 22MM
GEDORE 12SLT1/2DRSCDRBITSKT IS 19 12X2
FACOM RTM.3GRP 1/4 HEXAGON BIT SOCKET OGV GRIP 3MM
FACOM STM.14 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 14MM
BRITOOL EXPERT E03 HEX BIT SOCKET 3/8 INCH SQUARE DRIVE 4MM
GEDORE ITX 19 L T40-100 1/2DRIVE-100MM-T40 6152690