Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 10MM
BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 10MM
Screwdriver bit socket Expert
References
expert:
E113626
rubix:
2014427
ean:
3258951136263
Technical specifications
Square drive adapter
1/2
''
Length
75
mm
Imprint size
10 mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/2 INCH IMPACT HEX BIT 10MM
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
75
mm
Imprint size
10 mm
Imprint
hex / allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.46
excl. VAT
/
Each
£
11.35
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
GEDORE T90 3/4DRINTORXSOCKT ITX 32 T90
1 DR X 19MM INHEX SOCKET
FACOM STM.12 STM HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
FACOM 6MM L IN HEX 1/2 DRIVE SOCKET SHP.6LA
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 02050007 3/8 INCH DRIVE X 7MM INHEX-SOCKET
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 12MM
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 3MM
STAHLWILLE 01351015 1/4 INCH DRIVE X T15 TORX SOCKET TAMPER
BRITOOL EXPERT E03 HEX BIT SOCKET 1/2 INCH SQUARE DRIVE 17MM
1/2 SQ DRIVE - 7/32 ALLEN KEY SOCKET
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
GEDORE ITX 19 B T40 SCREWDRIVER BIT SOCKET 1/2 TORX
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 17MM
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER HEX 3MM