Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
Screwdriver bit socket Expert
References
expert:
E031969
rubix:
80988128
ean:
3258950319698
Technical specifications
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M8
See all Specifications
Product details
Technical specifications
Product details : EXPERT E031969 1/2IN DRIVE M8 BIT SOCKET
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
55
mm
Imprint size
M8
Imprint
XZN
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.85
excl. VAT
/
Each
£
5.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ
GEDORE 24MM IN-HEXSOCKET 1D IN 21 24
STAHLWILLE 03100060 1/2 DR X T60 INT.TORX DRIVER SOCKET
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T10 1/4 INCH
BRITOOL EXPERT E03 TORX BIT SOCKET 1/2 INCH SQUARE DRIVE T27
FACOM M14 1/2 DRIVE HEX IMPACT A NSHM.14
STAHLWILLE 1/4 INCH DRIVE X 3MM INHEX SOCKETS
STAHLWILLE 02151004 3/8 INCH DRIVE X 4MM LONG INHEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
STAHLWILLE 02100010 3/8 INCH DRIVE X T10 INT.TORX SCREWDRIVER SOCKET
BRITOOL EXPERT E03 TORX SOCKET 1/2 INCH SQUARE DRIVE E16
GEDORE IN19 SCREWDRIVER BIT SOCKET 1/2 INCH SQUARE DRIVE IN HEX 7MM
STAHLWILLE 02151006 3/8 INCH DRIVE X 6MM LONG INHEX SOCKET
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20